Skip Content
Discontinued with Replacement
CALIPER DIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALIPER DIG

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT500-170-20
  • Mfr. Model # 500-170-20
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs
Suggested Replacement Product
CALIPER,DIGIMATIC,0-4IN0-100MM,SPC

Price: NA

Technical Specs

  • Accuracy +/-0.001"
  • Resolution 0.0005"/0.01 mm
  • Item Digital Caliper
  • SPC Output Yes
  • Caliper Grouping Digital Caliper
  • Features Carbide Tipped ID and OD Jaws
  • IP Rating Not Rated
  • Caliper Range 0-4"/0-100mm
  • Long Form Calibration Certificate No
  • Jaw Depth 1-9/16"
  • Caliper Material Stainless Steel
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list