Skip Content
CALIPER DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALIPER DIAL

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT505-675-52
  • Mfr. Model # 505-675-52
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Features Lapped Jaws, Inverted Covered Rack and Dial Movement
  • Finish Titanium Nitride (TiN)
  • Graduations 0.001"
  • Item Dial Caliper
  • Includes Fitted Case
  • Meets US Federal Specifications
  • Dial Purple
  • Jaw Depth 1-5/8"
  • Construction Material Hardened Stainless Steel
  • Range 0" - 6"
  • Dimension Type Inch
  • Range per Revolution 0.1"
  • Caliper Dial Color Purple
  • Caliper Material Stainless Steel
  • Caliper Grouping Dial Caliper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list