Skip Content
Discontinued with Replacement
CALIPER DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALIPER DIAL

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT505-675-51
  • Mfr. Model # 505-675-51
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs
Suggested Replacement Product
CALIPER,DIAL,0-6IN,0.01

Price: NA

Technical Specs

  • Features TiN Coated Main Beam Wear Surfaces, Lapped Jaws, Inverted Covered Rack and Dial Movement
  • Includes Fitted Case
  • Finish Plain
  • Item Dial Caliper
  • Meets -
  • Dial Blue
  • Construction Material Hardened Stainless Steel
  • Caliper Material Stainless Steel
  • Caliper Dial Color Blue
  • Caliper Grouping Dial Caliper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list