CALIPER DIAL W/CASE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER DIAL W/CASE 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA120A6
  • Mfr. Model # 120A6
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 673
  • Shipping Weight 0.65 lbs

Product Details

Dial caliper has sharp, clear digital graduations of 0.001 inch or 0.02 mm. Sharp, black graduation on the satin finished bar, every 0.100 inches. Knife-edge contacts for both inside an outside measurements.

Technical Specs

  • Features Features Include Direct Reading, Ease-Of-Handling, Reliability and Accuracy Making these One of the Handiest Measuring Tools Available, Knife-Edge Contacts for Both Inside and Outside Measurements, One Hand Use with the Thumb-Operated, Fine Adjustment Roll, Hardened Stainless Steel Bar, Measuring Surfaces, Rack, Gears and Depth Rod, Positive, Split-Gear Anti-Backlash Control
  • Graduations 0.001"
  • Includes Redemption Card for Standard Letter of Certification (SLC)
  • Item Dial Caliper
  • Dimension Type Inch
  • Range per Revolution 0.1"
  • Caliper Material Stainless Steel
  • Caliper Dial Color White
  • Caliper Grouping Dial Caliper
  • Accuracy +/-0.001"
  • Caliper Range 0-6"
  • Jaw Depth 1-1/2"
  • Standards US Federal Specifications
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list