Skip Content
CALIPER DIAL 8 IN 0.001 GRAD WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER DIAL 8 IN 0.001 GRAD WHITE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RCC8
  • Mfr. Model # 5RCC8
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 674
  • Shipping Weight 1.0 lbs

Product Details

Dial Caliper, Range (In.) 0 to 8, Graduations (In.) 0.001, Range per Revolution (In.) 0.100, White Dial, Construction Material Stainless Steel, Stainless Steel Finish, Includes Molded Case with Sleeve.

Technical Specs

  • Caliper Grouping Dial Caliper
  • Features Shockproof with Anti-Backlash Mechanism
  • Accuracy +/-0.001"
  • Caliper Range 0-8"
  • Includes Molded Case with Sleeve
  • Graduations 0.001"
  • Item Dial Caliper
  • Range per Revolution 0.100"
  • Dimension Type Inch
  • Long Form Calibration Certificate No
  • Caliper Material Stainless Steel
  • Caliper Dial Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list