Discontinued with Replacement
CALIPER DIAL 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CALIPER DIAL 6IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT505-708
  • Mfr. Model # 505-708
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs
Suggested Replacement Product
CALIPER DIAL 0-6IN 0.001IN

Your Price: NA

Technical Specs

  • Features Lapped Jaws, Inverted Covered Rack and Dial Movement
  • Includes Fitted Case
  • Graduations 0.001"
  • Item Dial Caliper
  • Range per Revolution 0.100"
  • Jaw Depth 1-9/16"
  • Caliper Material Stainless Steel
  • Caliper Dial Color White
  • Caliper Grouping Dial Caliper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list