Skip Content
CALIPER DIAL 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CALIPER DIAL 4IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT505-716
  • Mfr. Model # 505-716
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Lapped Jaws, Inverted Covered Rack and Dial Movement
  • Includes Fitted Case
  • Graduations 0.001"
  • Item Dial Caliper
  • Jaw Depth 1-9/16"
  • Range per Revolution 0.200"
  • Caliper Grouping Dial Caliper
  • Caliper Material Stainless Steel
  • Caliper Dial Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list