Skip Content
Discontinued with Replacement
CALIPER DIAL 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALIPER DIAL 12IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT505-720
  • Mfr. Model # 505-720
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs
Suggested Replacement Product
CALIPER DIAL 0-12IN 0.001IN

Price: NA

Technical Specs

  • Finish Plain
  • Includes Fitted Case
  • Features Lapped Jaws, Inverted Covered Rack and Dial Movement
  • Meets -
  • Item Dial Caliper
  • Dial White
  • Construction Material Hardened Stainless Steel
  • Caliper Material Stainless Steel
  • Caliper Grouping Dial Caliper
  • Caliper Dial Color White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List