CALIPER DIAL 0-6IN 0.001IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER DIAL 0-6IN 0.001IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT505-740
  • Mfr. Model # 505-740
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 674
  • Shipping Weight 1.0 lbs

Technical Specs

  • Graduations 0.001"
  • Item Dial Caliper
  • Jaw Depth 1-5/8"
  • Range per Revolution 0.2"
  • Features New Designed Dial Movement for Ultra Smooth Sliding and High Shock Protection, Lock Screw for Dial Bezel and for Holding the Sliding Jaw Position, Can Measure OD, ID, Depth and Steps, Models Available with Carbide-Tipped OD and ID Jaws, Supplied in Fitted Plastic Case
  • Includes Fitted Case
  • Dimension Type Inch
  • Caliper Dial Color White
  • Caliper Material Stainless Steel
  • Caliper Grouping Dial Caliper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list