CALIPER DIAL 0-4 IN 1.0 IN JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER DIAL 0-4 IN 1.0 IN JAW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XU77
  • Mfr. Model # 6XU77
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 674
  • Shipping Weight 1.0 lbs

Product Details

Dial Caliper, Range 0-4 In, Graduations 0.001 In, Jaw Depth OD 1.0/ID 0.5 In, Face Color White, Range Per Revolution 0.100 In, Outside, Inside, Step and Depth Measurements, Accuracy 0.001 In, Solid Stainless Steel, Knurled Lock For Precise Setting, Includes Fitted Case.

Technical Specs

  • Caliper Grouping Dial Caliper
  • Caliper Dial Color White
  • Accuracy +/-0.001"
  • Caliper Range 0-4"
  • Features Knurled Lock
  • Includes Fitted Case
  • Graduations 0.001"
  • Item Dial Caliper
  • Jaw Depth 1"
  • Range per Revolution 0.100"
  • Long Form Calibration Certificate No
  • Dimension Type Inch
  • Caliper Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list