Discontinued with Replacement
CALIPER DIAL 0-24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CALIPER DIAL 0-24 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XU79
  • Mfr. Model # 6XU79
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 674
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CALIPER DIAL 0-24 IN

Your Price: NA

Product Details

Dial Caliper, Range 0-24 In, Graduations 0.001 In, Jaw Depth 3.375 In, Face Color White, Range Per Revolution 0.100 In, Outside, Inside, Step and Depth Measurements, Accuracy 0.001 In Per 6 In, Precision Ground Stainless Steel, Knurled Lock For Precise Setting, Includes Fitted Case.

Technical Specs

  • Features Knurled Lock
  • Includes Fitted Case
  • Item Dial Caliper
  • Jaw Depth 3-3/8"
  • Graduations 0.001"
  • Range per Revolution 0.1"
  • Dimension Type Inch
  • Caliper Material Stainless Steel
  • Caliper Dial Color White
  • Caliper Grouping Dial Caliper
  • Accuracy +/-0.001"
  • Caliper Range 0-24"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list