Discontinued with Replacement
CALIPER DIAL 0-12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CALIPER DIAL 0-12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5LD49
  • Mfr. Model # 5LD49
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs
Suggested Replacement Product
CALIPER, DIAL, 0-12IN

Your Price: NA

Product Details

Dial caliper is a hardened stainless steel.el main beam. Satin chrome finish on reading surface and comes in a high impact case. Range 0-12 inches and resolution 0.001 inches.

Technical Specs

  • Caliper Grouping Dial Caliper
  • Caliper Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list