CALIPER, DIAL, 0-12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER, DIAL, 0-12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU73
  • Mfr. Model # 4KU73
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 674
  • Shipping Weight 1.9 lbs

Product Details

Dial Caliper, Range 0-12, Graduations 0.001 In, Jaw Depth 2 7/16 In, Dial Color White, Dial Hand Completes One Revolution Per Each 0.100 Inches, Outside, Inside, Step and Depth Measurements, Accuracy 0.001 In, Hardened Stainless Steel, Microlapped for Accuracy, Includes Fitted Case.

Technical Specs

  • Includes Fitted Case
  • Item Dial Caliper
  • Graduations 0.001"
  • Features Microlapped for Accuracy
  • Range per Revolution 0.1"
  • Jaw Depth 2-7/16"
  • Dimension Type Inch
  • Caliper Material Steel
  • Caliper Dial Color White
  • Caliper Grouping Dial Caliper
  • Accuracy +/-0.001"
  • Standards US Federal Specifications
  • Caliper Range 0-12"
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list