Skip Content
CALIPER DIAL 0-12IN 0.001IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIPER DIAL 0-12IN 0.001IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT505-749
  • Mfr. Model # 505-749
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Graduations 0.001"
  • Item Dial Caliper
  • Range per Revolution 0.2"
  • Jaw Depth 2-1/2"
  • Caliper Material Steel
  • Caliper Grouping Dial Caliper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list