CALIPER DGTL0-6 IN 1.25 IN DP JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CALIPER DGTL0-6 IN 1.25 IN DP JAW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1AAU4
  • Mfr. Model # 1AAU4
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 675
  • Shipping Weight 0.89 lbs

Product Details

Electronic Digital Caliper, Range 0-6/0-150 In/mm, Resolution 0.0005 In/0.01mm, Accuracy 0.001 In/0.02mm, Jaw Depth 1.25 In, Construction Material Stainless Steel, Large LCD Display, Characteristics Knurled Lock, Application Outside, Inside, Step, Depth Measurements, Measuring Speed 120 In Per Second, Measuring System Absolute, Molded Plastic Case.

Technical Specs

  • Jaw Depth 1-1/4"
  • Resolution 0.0005"/0.01 mm
  • Caliper Grouping Digital Caliper
  • Caliper Material Stainless Steel
  • IP Rating Not Rated
  • Item Digital Caliper
  • SPC Output No
  • Caliper Range 0-6"/0-150mm
  • Accuracy +/-0.001"/0.02mm
  • Long Form Calibration Certificate No
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list