Skip Content
Discontinued with Replacement
CALIPER COOLANT PROOF 8 STM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALIPER COOLANT PROOF 8 STM

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA200-950
  • Mfr. Model # 200-950
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs
Suggested Replacement Product
DIGITAL CALIPER, IP67, 0-8IN

Price: NA

Product Details

Coolant proof digimatic caliper. Range 0-8 inches, graduation 0.0005 inches.

Technical Specs

  • Range 0 - 8"/200 mm
  • Caliper Grouping Digital Caliper

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List