Skip Content
CALIBRATOR TEMP W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIBRATOR TEMP W/NIST

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET724
  • Mfr. Model # 724
  • UNSPSC # 41113646
  • CATALOGUE PAGE # 1263
  • Shipping Weight 2.5 lbs

Product Details

Process calibrator, RTD and thermocouple temperature, source voltage -10mV to 10VDC, voltage measurement range 0 to 30VDC, current measurement range 0 to 24mA, accuracy +/-0.02% + 2 counts, thermocouple type J,K,T,E,R,S,B,L,U,N, XK,BP. Thermocouple temper

Technical Specs

  • Item Temperature Calibrator
  • Thermocouple Type J , K, T, E, R, S, B, L, U, N, XK and BP
  • Source/Simulate T, Ohms, V
  • Display Multiline LCD
  • Accuracy Dependent on Thermocouple or RTD Type
  • Includes Test Leads, Test Clips and Instructions
  • Manufacturers Warranty Length 3 yr.
  • Powered By (4) AA Batteries
  • Calibration Certificate NIST
  • Resistance Measurements 0 -3200 Ohms
  • Max. Loop Current 22mADC
  • Source Voltage -10mV -10VDC
  • Resistance Source 15 to 3200 Ohms
  • Loop Supply Voltage 24VDC
  • Current Measurement Range 0 -24mADC
  • RTD Temperature Range -328 Degrees -1472 Degrees F, (-200 Degrees -800 Degrees C) (Dependent on Type RTD)
  • Measurement Functions Temperature, Voltage, Current and Resistance
  • Thermocouple Temperature Range -328 Degrees -2498 Degrees F, (-200 Degrees -1370 Degrees C) (Dependent on Thermocouple Type)
  • Voltage Measurement Range 0 -30VDC
  • RTD Type Ni 120, Pt 100 (385), Pt 200 (385), Pt 500 (385), Pt 1000 (385), Pt 100 (393) and Pt 100 (JIS)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list