Skip Content
CALIBRATOR PRESSURE 36/100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIBRATOR PRESSURE 36/100 PSI

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET721EX3601
  • Mfr. Model # 721EX-3601
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Item Pressure Calibrator
  • Includes Test Leads, Alligator Clips, Magnetic Hanger, Calibration Certificate, Batteries, Case
  • Display LCD
  • Safety Rating IECEx and Atex Ex ia IIB T3 Gb (Zone 1)
  • Powered By (4) AA Alkaline Batteries
  • Displayed Pressure Units PSI, inH2O (@ 4 Degrees C, 20 Degrees C, 60 Degrees C), cmH2O (@ 4 Degrees C, 20 Degrees C), bar, mbar, Mpa, kPa, inHg (@ 0 Degrees C), mmHg (@ 0 Degrees C), kg/cm², mmH2O (@ 4 Degrees C, 20 Degrees C), ftH2O (@ 60 Degrees F)
  • Loop Supply Voltage No
  • Calibration Certificate Yes
  • Internal Pressure Range Accuracy 0.025%
  • RTD Temperature Range -40 Degrees C - 150 Degrees C
  • Current Measurement Range 0 - 24 mA
  • RTD Type PT100 385
  • Pressure Source External
  • Internal Pressure Measurement Range -14 - 36 PSI, -12 - 100 PSI
  • Measurement Functions mA, Temperature, Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list