CALIBRATOR PRESSURE 16/5000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIBRATOR PRESSURE 16/5000 PSI

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET721EX1650
  • Mfr. Model # 721EX-1650
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Includes Test Leads, Alligator Clips, Magnetic Hanger, Calibration Certificate, Batteries, Case
  • Item Pressure Calibrator
  • Display LCD
  • Calibration Certificate Yes
  • Powered By (4) AA Alkaline Batteries
  • Loop Supply Voltage No
  • Displayed Pressure Units PSI, inH2O (@ 4 Degrees C, 20 Degrees C, 60 Degrees C), cmH2O (@ 4 Degrees C, 20 Degrees C), bar, mbar, Mpa, kPa, inHg (@ 0 Degrees C), mmHg (@ 0 Degrees C), kg/cm², mmH2O (@ 4 Degrees C, 20 Degrees C), ftH2O (@ 60 Degrees F)
  • Current Measurement Range 0 - 24 mA
  • Internal Pressure Range Accuracy 0.025%
  • RTD Temperature Range -40 Degrees C - 150 Degrees C
  • Safety Rating IECEx and Atex Ex ia IIB T3 Gb (Zone 1)
  • Measurement Functions mA, Temperature, Pressure
  • Pressure Source External
  • RTD Type PT100 385
  • Internal Pressure Measurement Range -14 - 16 PSI, 0 - 5,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list