CALIBRATOR PRESSURE 16/300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIBRATOR PRESSURE 16/300 PSI

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET721EX1603
  • Mfr. Model # 721EX-1603
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Includes Test Leads, Alligator Clips, Magnetic Hanger, Calibration Certificate, Batteries, Case
  • Display LCD
  • Item Pressure Calibrator
  • Safety Rating IECEx and Atex Ex ia IIB T3 Gb (Zone 1)
  • Powered By (4) AA Alkaline Batteries
  • Calibration Certificate Yes
  • Displayed Pressure Units PSI, inH2O (@ 4 Degrees C, 20 Degrees C, 60 Degrees C), cmH2O (@ 4 Degrees C, 20 Degrees C), bar, mbar, Mpa, kPa, inHg (@ 0 Degrees C), mmHg (@ 0 Degrees C), kg/cm², mmH2O (@ 4 Degrees C, 20 Degrees C), ftH2O (@ 60 Degrees F)
  • Loop Supply Voltage No
  • Internal Pressure Range Accuracy 0.025%
  • Current Measurement Range 0 - 24 mA
  • RTD Type PT100 385
  • RTD Temperature Range -40 Degrees C - 150 Degrees C
  • Internal Pressure Measurement Range -14 - 16 PSI, -12 - 300 PSI
  • Pressure Source External
  • Measurement Functions mA, Temperature, Pressure

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list