Skip Content
CALIBRATOR PRESSURE 16/1000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIBRATOR PRESSURE 16/1000 PSI

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET721EX1610
  • Mfr. Model # 721EX1610
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Item Pressure Calibrator
  • Includes Test Leads, Alligator Clips, Magnetic Hanger, Calibration Certificate, Batteries, Case
  • Powered By (4) AA Alkaline Batteries
  • Safety Rating IECEx and Atex Ex ia IIB T3 Gb (Zone 1)
  • Calibration Certificate Yes
  • Loop Supply Voltage No
  • Display LCD
  • Displayed Pressure Units PSI, inH2O (@ 4 Degrees C, 20 Degrees C, 60 Degrees C), cmH2O (@ 4 Degrees C, 20 Degrees C), bar, mbar, Mpa, kPa, inHg (@ 0 Degrees C), mmHg (@ 0 Degrees C), kg/cm², mmH2O (@ 4 Degrees C, 20 Degrees C), ftH2O (@ 60 Degrees F)
  • Internal Pressure Range Accuracy 0.025%
  • Current Measurement Range 0 - 24 mA
  • Measurement Functions mA, Temperature, Pressure
  • Internal Pressure Measurement Range -14 - 16 PSI, 0 - 1,000 PSI
  • RTD Type PT100 385
  • RTD Temperature Range -40 Degrees C - 150 Degrees C
  • Pressure Source External

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list