Skip Content
CALIBRATOR PRESSURE 16/100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIBRATOR PRESSURE 16/100 PSI

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET721EX1601
  • Mfr. Model # 721EX-1601
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Includes Test Leads, Alligator Clips, Magnetic Hanger, Calibration Certificate, Batteries, Case
  • Display LCD
  • Item Pressure Calibrator
  • Safety Rating IECEx, Atex Ex ia IIB T3 Gb (Zone 1)
  • Calibration Certificate Yes
  • Powered By (4) AA Alkaline Batteries
  • Displayed Pressure Units PSI, inH2O (@ 4 Degrees C, 20 Degrees C, 60 Degrees C), cmH2O (@ 4 Degrees C, 20 Degrees C), bar, mbar, Mpa, kPa, inHg (@ 0 Degrees C), mmHg (@ 0 Degrees C), kg/cm², mmH2O (@ 4 Degrees C, 20 Degrees C), ftH2O (@ 60 Degrees F)
  • Loop Supply Voltage No
  • Current Measurement Range 0 - 24 mA
  • Internal Pressure Range Accuracy 0.025%
  • RTD Temperature Range -40 Degrees C - 150 Degrees C
  • Measurement Functions mA, Temperature, Pressure
  • Pressure Source External
  • RTD Type PT100 385
  • Internal Pressure Measurement Range -14 - 16 PSI, -12 - 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list