Skip Content
CALIBRATOR PRESSURE 100PSI 7 BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIBRATOR PRESSURE 100PSI 7 BAR

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET719-100G
  • Mfr. Model # 719-100G
  • UNSPSC # 41113646
  • CATALOGUE PAGE # 1263
  • Shipping Weight 3.56 lbs

Product Details

Process Calibrator, Pressure, With Electric Pump, Current Measurement Range 0 to 24 mA, Accuracy +/-0.015% + 2 Digits, Supply Pressure 0 To 100 PSI, Internal Pressure Range -12 to 120 PSI, Internal Pressure Range Accuracy +/-0.035% of Range, Loop Supply V

Technical Specs

  • Item Handheld Pressure Calibrator
  • Includes Protective Yellow Holster, Test Leads, Alligator, Clip Set, Push Fit Connectors, Test Hose, Batteries, NIST - Traceable Calibration Report and Data and Instructions
  • Display Multiline LCD
  • Safety Rating CSA C22.2 No. 1010.1:1992
  • Standards EMC EN50082-1: 1992 and EN55022: 1994 Class B, CSA C22.2 No. 1010.1:1992
  • Powered By (2) 9 V Alkaline Batteries
  • Displayed Pressure Units PSI, In H2O, cm H2O, Bar, mBar, kPa, In Hg, mmHg, kg/cm Squared
  • Internal Pressure Range Accuracy +/-0.035% of Full Scale
  • Current Measurement Range 0 - 24 mA DC
  • Loop Supply Voltage 24 VDC
  • Calibration Certificate NIST
  • Measurement Functions Pressure, mA DC
  • Pressure Modules 750P Series (48 Ranges)
  • Source Current 4 - 20 mA
  • Internal Pressure Measurement Range -12 - 120 PSI
  • Pressure Source Internal Electric Pump
  • Pressure Range with External Modules 1" H2O - 10,000 PSI
  • Internally Generated Pressure Range 0 - 100 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List