CALIBRATION/WRENCH KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIBRATION/WRENCH KIT

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E891
  • Mfr. Model # 4E891
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With 190 Series Pneumatic Thermostats
  • Colour White
  • Display Temp. Range (F) -
  • Depth (In.) 1-1/4
  • Height (In.) 4
  • Item Pneumatic Calibration Wrench
  • Includes 5 Wrenches and Pocket Clip
  • Nominal Sensor Ohms @ 75F -
  • Length (In.) -
  • Operating Temp. Range (F) -
  • Type Calibration Wrench
  • Width (In.) 2-3/4
  • Remarks Plastic
  • Sensor Type -
  • Input Voltage -
  • Terminal Designations -
  • Fan Switching -
  • Thread NPT -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list