Skip Content
CALIBRATION SYS M-CAL SGLE M40/SP40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CALIBRATION SYS M-CAL SGLE M40/SP40

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18105965-010
  • Mfr. Model # 18105965-010
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

M-Cal calibration system, monitor M-Cal single unit M40/SP40 combo.

Technical Specs

  • Flow Rate 0.25Lpm
  • Features Memory Storage Up To 150 Bump Test And Calibration Reports Before Overwrite, Battery Charging
  • Height 7"
  • For Use With M40 Multi Gas Detectors
  • Includes Sampling Pump
  • Item Calibration Station
  • Length 4"
  • Width 6"
  • Voltage BlankValue
  • Status Indicator LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list