Skip Content
CALIBRATION LABELS,1X2INCH,ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIBRATION LABELS,1X2INCH,ADHESIVE

DURO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RPL9
  • Mfr. Model # 5RPL9
  • UNSPSC # 44102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes 250 Labels
  • Item Calibration Label
  • Size 1" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list