Skip Content
CALIBRATION LABEL,1 IN. W,PK 182 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIBRATION LABEL,1 IN. W,PK 182

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XFG5
  • Mfr. Model # 3XFG5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Calibration Label
  • Height 1/2"
  • Material Self-Adhesive Polyester
  • Legend Calibrated: By/Date/Due
  • Width 1"
  • Language English
  • Subject Matter Calibration
  • Standards ISO Quality
  • Legend/Background Color Assorted
  • No. of Labels 182
  • Header Calibrated
  • Write on Surface Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list