CALIBRATION GAS SLPHR DIOXIDE 35PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIBRATION GAS SLPHR DIOXIDE 35PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR4597049
  • Mfr. Model # 4597049
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • For Use With Bump Test Stations, Gas Detection Instruments
  • Connection Size 5/8" - 18 UNF
  • Accuracy Varies By Batch
  • Cylinder Material Aluminum
  • Cylinder Capacity 58L
  • Item Calibration Gas
  • Calibration Certificate Yes
  • Max. Pressure 500 PSI
  • Cylinder Dia. 3-1/2"
  • Background Gas Nitrogen
  • Gas Name Sulfur Dioxide
  • Gas Mixture SO2 35 ppm
  • Cylinder Height 15"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list