Skip Content
CALIBRATION GAS CYLINDER STAND,5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALIBRATION GAS CYLINDER STAND,5 IN

NORCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AFT3
  • Mfr. Model # 6AFT3
  • UNSPSC # 12142208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Includes Adjustable 1" Wide Nylon Strap
  • Item Calibration Gas Cylinder Stand
  • For Use With Calibration Gas Cylinders
  • Height 2"
  • Diameter 5" Overall Dia., 3-1/2" Inside Dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list