Skip Content
CALIBRATION GAS CO 100PPM H2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIBRATION GAS CO 100PPM H2S

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR4594655
  • Mfr. Model # 4594655
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Gas Name Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen
  • Cylinder Height 15"
  • Gas Mixture 50% LEL CH4 100 ppm CO 25 ppm H2S 17%VOL O2
  • Accuracy Varies By Batch
  • For Use With Bump Test Stations, Gas Detection Instruments
  • Item Calibration Gas
  • Connection Size 5/8" - 18 UNF
  • Cylinder Capacity 58L
  • Calibration Certificate Yes
  • Cylinder Material Aluminum
  • Max. Pressure 500 PSI
  • Cylinder Dia. 3-1/2"
  • Background Gas Nitrogen

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list