Skip Content
CALIBRATION CYLINDER GAS 650L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIBRATION CYLINDER GAS 650L

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18109160
  • Mfr. Model # 18109160
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2578
  • Shipping Weight 22.0 lbs

Product Details

Portable Gas Monitors, Calibration Gas, 100 ppm CO, 25 ppm H2S, 2.5 percent, VoL Methane and 18 percent O2, Nitrogen, CGA-330, Volume (L) 650.

Technical Specs

  • For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Accuracy +/-5%
  • Item 100 ppm CO, 25 ppm H2S, 2.5%, Vol. Methane and 18% O2, Nitrogen, CGA-330
  • Connection Size CGA 330
  • Cylinder Capacity 650 L
  • Cylinder Material Steel
  • Cylinder Dia. 6-9/10"
  • Max. Pressure 1,600 PSI
  • Calibration Certificate NIST
  • Background Gas Nitrogen
  • Cylinder Height 19-9/10"
  • Gas Mixture 100 ppm CO, 2.5% Methane, 25 ppm H2S, 18% O2
  • Gas Name Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list