Skip Content
CALIBRATION CYLINDER GAS 58L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALIBRATION CYLINDER GAS 58L

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18109155
  • Mfr. Model # 18109155
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2578
  • Shipping Weight 3.3 lbs

Product Details

Portable Gas Monitors, Calibration Gas, 100 ppm CO, 25 ppm H2S, 25 percent, LEL Pentane and 18 percent O2, Nitrogen, Volume (L) 58.

Technical Specs

  • Accuracy +/-5%
  • Connection Size 5/8"-18 UNF
  • Item 100 ppm CO, 25 ppm H2S, 25%, LEL Pentane and 18% O2, Nitrogen
  • For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Cylinder Capacity 58 L
  • Cylinder Material Aluminum Alloy
  • Max. Pressure 500 PSI
  • Cylinder Dia. 3-1/2"
  • Cylinder Height 14-1/4"
  • Calibration Certificate NIST
  • Background Gas Nitrogen
  • Gas Name Carbon Monoxide, Pentane, Hydrogen Sulfide, Oxygen
  • Gas Mixture 100 ppm CO, 25% LEL Pentane, 25 ppm H2S, 18% O2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list