Skip Content
CALENDAR PLANNER 12MONTH BIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALENDAR PLANNER 12MONTH BIL

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB59739
  • Mfr. Model # 59739
  • UNSPSC # 44112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Height 24"
  • Width 36"
  • Number of Rows 5
  • Columns Across 7
  • Board Material Laminate
  • Board Color White
  • Item Calendar Planner
  • Includes Dry Erase Calendar
  • Frame Colour Frameless
  • Dry Erase Width 36"
  • Dry Erase Product Grouping Calendar Planning Board
  • Board Frame Material No Frame
  • Dry Erase Height 24"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List