Skip Content
Discontinued with Replacement
CALE DEPAIS.6X50X.025 ACIER INOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALE DEPAIS.6X50X.025 ACIER INOX

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE22410
  • Mfr. Model # 22410
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs
Suggested Replacement Product
SHIMSTOCK S/S .025IN 6IN X 50IN/RL

Price: NA

Technical Specs

  • Application Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required
  • Item Shim Stock
  • Size 6 x 50"
  • Length 50"
  • Tensile Strength (PSI) 185,000
  • Material 302 Stainless Steel
  • Thickness (mm) 0.635mm
  • Thickness (In.) 0.0250"
  • Width 6"
  • Type Roll
  • Meets/Exceeds AISI-T302, SAE-30302, ASTM-A-666
  • Thickness 0.0250"
  • Rockwell Hardness C40-C45
  • Length Tolerance +3/-0.250"
  • Width Tolerance +/-0.005"
  • Thickness Tolerance +/-0.0015"
  • Temper Full Hard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List