Skip Content
Discontinued with Replacement
CALE DEPAIS.6X50X.015 ACIER INOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALE DEPAIS.6X50X.015 ACIER INOX

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE22365
  • Mfr. Model # 22365
  • UNSPSC # 31231402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs
Suggested Replacement Product
SHIMSTOCK S/S .015IN 6IN X 50IN/RL

Price: NA

Technical Specs

  • Item Shim Stock
  • Length 50"
  • Material 302 Stainless Steel
  • Thickness 0.0150"
  • Tensile Strength (PSI) 185,000 psi
  • Type Roll
  • Width 6"
  • Meets/Exceeds AISI-T302, SAE-30302, ASTM-A-666
  • Rockwell Hardness C40-C45
  • Temper Full Hard
  • Width Tolerance +/-0.005"
  • Thickness Tolerance +/-0.001"
  • Length Tolerance +3/-0.250"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List