!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CALE DEPAIS.6X50X.003 ACIER INOX

CALE DEPAIS.6X50X.003 ACIER INOX

PRECISION BRAND

CALE DEPAIS.6X50X.003 ACIER INOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALE DEPAIS.6X50X.003 ACIER INOX

CALE DEPAIS.6X50X.003 ACIER INOX

PRECISION BRAND

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRE22175
  • Mfr. Model # 22175
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
SHIM STOCK, 31200 PSI, 80-90 ROCKWELL HARDNESS, 6 X 50 IN, 0.003 IN THICK, STAINLESS STEEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.40 / ROLL

EHC: EHC :

Technical Specs

  • Thickness Tolerance +/-0.0003"
  • Length Tolerance +3/-0.250 in
  • Rockwell Hardness C40-C45
  • Meets/Exceeds AISI-T302, SAE-30302, ASTM-A-666
  • Width Tolerance +/-0.005"
  • Tensile Strength (PSI) 185,000
  • Application Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list