Skip Content
CALE DEPAIS.6X50X.0005 ACIER INOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALE DEPAIS.6X50X.0005 ACIER INOX

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE22110
  • Mfr. Model # 22110
  • UNSPSC # 31231403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Application Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required
  • Tensile Strength (PSI) 185,000
  • Meets/Exceeds AISI-T302, SAE-30302, ASTM-A-666
  • Rockwell Hardness C40-C45
  • Width Tolerance +/-0.005"
  • Length Tolerance +3/-0.250"
  • Thickness Tolerance +/-0.00005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list