Skip Content
CALE DEPAIS.6X100X.031 LAITON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALE DEPAIS.6X100X.031 LAITON

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE17535
  • Mfr. Model # 17535
  • UNSPSC # 31231401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.13 lbs

Technical Specs

  • Tensile Strength (PSI) 57,000 psi
  • Meets/Exceeds ASTM-B19, ASTM-B36, SAE-CA-260, CDA-260
  • Rockwell Hardness 30T 56-68
  • Thickness Tolerance +/-0.002"
  • Length Tolerance +3/-0.125"
  • Width Tolerance +/-0.008"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list