Skip Content
CALE DEPAIS.6X100X.012 ACIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALE DEPAIS.6X100X.012 ACIER

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE16480
  • Mfr. Model # 16480
  • UNSPSC # 31231402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Technical Specs

  • Item Shim Stock
  • Application General Shimming Applications and Tool Die Fields where Hardness, Flatness and Accuracy are Required
  • Material Low Carbon Steel
  • Length 100"
  • Size 6 x 100"
  • Thickness (In.) 0.0120"
  • Tensile Strength (PSI) 80,000
  • Type Roll
  • Thickness (mm) 0.305mm
  • Width 6"
  • Rockwell Hardness B90
  • Temper Full Hard
  • Length Tolerance +3/-0.250"
  • Thickness 0.0120"
  • Meets/Exceeds ASTM-A109, AISI-1008/AISI-1010
  • Width Tolerance +/-0.005"
  • Thickness Tolerance +/-0.00075"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List