Skip Content
Discontinued with Replacement
CALE DEPAIS.6X100X.009 ACIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALE DEPAIS.6X100X.009 ACIER

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE16415
  • Mfr. Model # 16415
  • UNSPSC # 31231402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs
Suggested Replacement Product
SHIM STOCK STEEL .009 6X100IN

Price: NA

Technical Specs

  • Application General Shimming Applications and Tool Die Fields where Hardness, Flatness and Accuracy are Required
  • Tensile Strength (PSI) 80,000 psi
  • Rockwell Hardness B90
  • Meets/Exceeds ASTM-A109, AISI-1008/AISI-1010
  • Length Tolerance +3/-0.250"
  • Thickness Tolerance +/-0.00075"
  • Width Tolerance +/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list