Skip Content
CALE DEPAIS.6X100X.006 LAITON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALE DEPAIS.6X100X.006 LAITON

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE17330
  • Mfr. Model # 17330
  • UNSPSC # 31231401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Application General Maintenance Fields where Corrosion Problems Exist
  • Tensile Strength (PSI) 57,000
  • Meets/Exceeds ASTM-B19, ASTM-B36, SAE-CA-260, CDA-260
  • Rockwell Hardness 30T 56-68
  • Length Tolerance +3/-0.125"
  • Thickness Tolerance +/-0.0004"
  • Width Tolerance +/-0.008"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list