Skip Content
Discontinued with Replacement
CALE DEPAIS.6X100X.005 LAITON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALE DEPAIS.6X100X.005 LAITON

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE17305
  • Mfr. Model # 17305
  • UNSPSC # 31231401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs
Suggested Replacement Product
SHIMSTOCK BRASS .005IN 6INX100IN/RL

Price: NA

Technical Specs

  • Material 260 Alloy Brass
  • Application General Maintenance Fields where Corrosion Problems Exist
  • Item Shim Stock
  • Length 100"
  • Tensile Strength (PSI) 57,000
  • Type Roll
  • Width 6"
  • Thickness 0.0050"
  • Rockwell Hardness 30T 56-68
  • Meets/Exceeds ASTM-B19, ASTM-B36, SAE-CA-260, CDA-260
  • Length Tolerance +3/-0.125"
  • Thickness Tolerance +/-0.0004"
  • Width Tolerance +/-0.008"
  • Temper Half Hard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List