Skip Content
Discontinued with Replacement
CALE DEPAIS.6X100X.002 LAITON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALE DEPAIS.6X100X.002 LAITON

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRE17195
  • Mfr. Model # 17195
  • UNSPSC # 31231401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
SHIMSTOCK BRASS .002IN 6INX100IN/RL

Price: NA

Technical Specs

  • Application General Maintenance Fields where Corrosion Problems Exist
  • Tensile Strength (PSI) 57,000
  • Rockwell Hardness 30T 56-68
  • Meets/Exceeds ASTM-B19, ASTM-B36, SAE-CA-260, CDA-260
  • Length Tolerance +3/-0.125"
  • Thickness Tolerance +/-0.0002"
  • Width Tolerance +/-0.008"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list