!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CALCULATOR PORTABLE LCD SCIENTIFIC

CALCULATOR PORTABLE LCD SCIENTIFIC

VICTOR

CALCULATOR PORTABLE LCD SCIENTIFIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALCULATOR PORTABLE LCD SCIENTIFIC

CALCULATOR PORTABLE LCD SCIENTIFIC

VICTOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1TLU9
  • Mfr. Model # 1TLU9
  • UNSPSC # 44101801
  • CATALOGUE PAGE # 1108
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Scientific Calculator
  • Length 6 in
  • Depth 1"
  • Display LCD
  • Functions 10-Digit Mantissa, 2-Digit Exponent, Basic 4 Functions with Memory, Fraction Calculations, 154 Scientific Functions, Logarithms, Reciprocals, Power, Roots, Factorials, Degrees, Minutes, Seconds, Decimal Degrees Conversions, 1-variable Statistical Calculation, Trigs, Hyperbolic Trigs
  • Power Supply Solar/(1) 1.5 Volt Backup Battery
  • Type Portable
  • Width 3 in
  • Display Digits 10
  • Display Dimensions 3/4 in H x 2 1/4 in W
  • Application Scientific Equations
  • Includes Slide On Cover

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list