Skip Content
CALCULATOR,PORTABLE,4-1/4 IN,8 DIGI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALCULATOR,PORTABLE,4-1/4 IN,8 DIGI

CONTROL COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GGA4
  • Mfr. Model # 9GGA4
  • UNSPSC # 44101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Depth 1/2"
  • Type Portable
  • Width 2-1/2"
  • Length 4-1/4
  • Display LCD
  • Item Calculator
  • Display Digits 8
  • Characteristics Built-in Case
  • Power Supply 1.5V Alkaline Battery
  • Display Dimensions 1/2 H x 2-1/2" W
  • Functions Converts Length, Area, Volume, Weight, Liquid, Energy, Temperature

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list