CALCULATOR,POCKET,4-1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALCULATOR,POCKET,4-1/4 IN.

CONTROL COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8NNJ7
  • Mfr. Model # 8NNJ7
  • UNSPSC # 44101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Length 4-1/4"
  • Item Calculator
  • Depth 1/4"
  • Type Pocket
  • Display LCD
  • Width 2-3/8"
  • Display Digits 8
  • Power Supply Solar
  • Functions Memory, Percent, Floating Decimal
  • Display Dimensions 1/2 H x 2-1/2" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list