Skip Content
CALCULATOR PIPE TRADES PRO 4095 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALCULATOR PIPE TRADES PRO 4095

CALCULATED INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MHJ3
  • Mfr. Model # 4MHJ3
  • UNSPSC # 44101801
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.89 lbs

Technical Specs

  • Depth 5/8"
  • Includes Battery, Armadillo Hard Case
  • Application For Pipefitters, Pipelayers, Sprinklerfitters and Steamfitters
  • Item Pipe Trades Calculator
  • Length 5-5/8"
  • Type Portable
  • Width 3"
  • Display Digits 8 normal, 4 fraction
  • Characteristics Full annuniciators
  • Power Supply (2) 1.5 V LR-44/A76 Batteries
  • Display LCD
  • Functions Fitting and Right-Angles, Offsets/Rolling Offsets, Bend, Slope, Percent Grade, Drop, Ft/In/Fractions/Trigonometry, Parallet Pipe Cutback, Pipe Area, Fill Weight, Flow Rate, Velocity, Force, Volume, Pressure Loss, Building/Plumbing/Metric Unit Conversions
  • Display Dimensions 5/8 H x 2-1/2" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list