CALCULATOR MACHINIST ADVANCED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALCULATOR MACHINIST ADVANCED

CALCULATED INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XFV3
  • Mfr. Model # 6XFV3
  • UNSPSC # 44101801
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.75 lbs

Technical Specs

  • Depth 7/8"
  • Application For Machinists, Setters, Tool and Die Makers, Supervisors, Shop Owners
  • Item Machinist Calculator
  • Includes Armadillo Gear Protective Hard Case, Batteries, Quick Reference Guide
  • Type Portable
  • Length 6-1/4"
  • Width 3-1/2"
  • Display LCD
  • Power Supply (2) 1.5 V LR-44/A76 Long-Life Batteries (Included)
  • Characteristics Full annuniciators
  • Display Digits 8 normal, 4 fraction
  • Functions Cutting Speed, Spindle Speed (RPM), Feed Rate (LPM), Cutting Feed, Feed Per Tooth (Chip Load), Built-In Advanced Drill And Thread Size Tables, Convert Between U.S. And Metric Units, Including: Decimal In./Mils, Ft.-In.-Fractions, m, mm, cm, And Area, Volume And Weight, Drill Point Cut Depth Solutions, Wire Sizes And 3-Wire Measurements, Advanced Bolt Pattern Hole Layouts With Center X, Y Coordinat
  • Display Dimensions 5/8 H x 2-1/2" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list