Skip Content
CALCULATOR,CONSTRUCTION,5.5X0.5X2.9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CALCULATOR,CONSTRUCTION,5.5X0.5X2.9

CALCULATED INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TJ76
  • Mfr. Model # 2TJ76
  • UNSPSC # 44101801
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application For Woodworkers, Cabinet Makers, and Craftsmen
  • Depth 5/8"
  • Includes Batteries, Hard Case With Pocket For Users Guide
  • Length 5-5/8"
  • Item Construction Calculator
  • Width 3"
  • Display Digits 7 Main, 4 Fraction
  • Type Portable
  • Display LCD
  • Power Supply (2) 1.5 V Alkaline Batteries
  • Characteristics Annunciator legends
  • Display Dimensions 7/8" H X 2-1/2" W
  • Functions Converts Feet/Inches/Fractions 1/2, 1/4, 1/8, 1/16, 1/32 And 1/64/Decimal Feet/Inches/Yd./Meters/Centimeters/Millimeters, Square/Cubic/Area/Volume/Circumference/Circle Area/Arc Lengths/Weight/Volume.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list