Skip Content
Discontinued with Replacement
CALCIUM CHLORIDE 94-97PERC 50 LB BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CALCIUM CHLORIDE 94-97PERC 50 LB BG

XYNYTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XYN200-50049
  • Mfr. Model # 200-50049
  • UNSPSC # 11101500
  • CATALOGUE PAGE # 1619
  • Shipping Weight 43.9 lbs
Suggested Replacement Product
SAFE-T-SALT 20KG BAG EASTERN CANADA

Price: NA

Product Details

Calcium chloride icemelter, 50 lb bag. Powerful, works fast, effective and economical. 94% - 97% calcium chloride pellets. Effective to -31 degree C.

Technical Specs

  • Item Granular Icemelt
  • Contains Calcium Chloride
  • Size 50 lb. Bag
  • Net Weight 50 lbs.
  • Effective Temp. -31 C
  • Package Type Bag

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list